Shop All Lab Adapters & Joints
Dynalon
Clamp, PP, White, PK100
Mfr # 670705
Zoro # G6675383
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tubing Accessory
- Manufacturers Warranty Length Replace Defective Parts
- Color White
- For Tubing O.D. 1/4 in to 1/2 in
- Material of Construction polypropylene
Product Information
- Brand Dynalon
- MFR # 670705
- Zoro # G6675383
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Manufacturers Warranty Length | Replace Defective Parts |
For Tubing Outside Diameter | 1/4 in to 1/2 in |
Details
Item | Clamp |
Type | Tubing Accessory |
Color | White |
For Tubing O.D. | 1/4 in to 1/2 in |
Material of Construction | polypropylene |
Features | Easily Operated with One Hand, The Clamp Design Features Easy Tube Insertion for Both Manual and Automatic Operations, Unique Open/Close, Single Position Tubing Clamp Design Allows for Positive On/Off Flow Control |
Product Type | Clamp |
Autoclavable | No |
Material | Polypropylene |
Description
Clamp, USP Specification Not Applicable, Product Type Clamp, Type Tubing Accessory, Material Polypropylene, Color White, Autoclavable No, Features Easily Operated with One Hand, The Clamp Design Features Easy Tube Insertion for Both Manual and Automatic Operations, Unique Open/Close, Single Position Tubing Clamp Design Allows for Positive On/Off Flow Control, Standards Not Applicable, For Tubing Outside Diameter 1/4 in to 1/2 in, Manufacturers Warranty Length Replace Defective Parts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, Polypropylene, 150mm, Clear, PK2 (241754-0001)
- SYNTHWARE NMR TUBE WASHER, 24/40 (T100024)
- OAKTON CTS Waterproof Pocket Tester (3563442)
- CORNING PYREX 10 mL Class A Volumetric Flask onl (5640-10FO)
- DYNALON Connector, PP, Transparent, PK100 (222575)
- DYNALON Flow Indicator, PS, Transparent, PK5 (227145)
- DYNALON Connector, PP, White, PK100 (227255)
- DYNALON Connector, PP, White, PK100 (227235)
- DYNALON Clamp, PP, White, PK25 (670755)
- DYNALON Clamp, PP, White, PK100 (670715)
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- Dynalon Lab Adapters & Joints