Shop All Bottles & Jars
Dynalon
Bottle, Wide Mouth, 1000 mL, 32 oz., PK6
Mfr # 301605-0032
Zoro # G4060795
original price:
$65.74
27% off
new price: $47.99
/pk 6, $8.00/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1,000mL/32 oz.
- Height 209mm
- Autoclavable No
- Standards FDA, REACH, RoHS
- Mouth Wide
Product Information
- Brand Dynalon
- MFR # 301605-0032
- Zoro # G4060795
- Country of Origin United Kingdom
- Category Bottles & Jars
Dimensions
Height | 209mm |
Diameter | 90 mm |
Labware Height - English | 8.2 in |
Labware Height - Metric | 209 mm |
Screw Closure Size | 65mm |
Mouth Size | Wide |
Body Diameter - Metric | 90 mm |
Overall Height - Metric | 209 mm |
Neck Inside Diameter - Metric | 54 mm |
Description
Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 90 mm, Bottle Type Laboratory, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 209 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Waterproof/Steamproof Timer wi (98766-79)
- MENDA Dispensing Bottle, 8 oz., Swing Lid (35601)
- HEATHROW SCIENTIFIC PEARL Pipette, Red, 1000-10000uL (HS120106)
- FISCHER TECHNICAL CO Flip Safety Pipette Filler, Red (142810)
- DYNALON HDPE CYLNDRCL JAR W/CAP 500ML, PK10 (226415-0500)
- DYNALON Dispensing Bottle, 144mm H, 60 mm Dia, PK12 (605065-0080)
- DYNALON Translucent, 250 mL. Wash Bottle, 4 Pack (506485-0005)
- DYNALON QUICK MIST DISPENSER 32 OZ PK4 (605154)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (506995-0003)
- DYNALON Translucent, Wash Bottle, 5 Pack (3UUP3)
- ZYMO RESEARCH Rattler Plating Beads, 230 g/bottle, 1 Bottle (ZS1001)
- Dynalon Bottles & Jars