Shop All Bottles & Jars
Dynalon
Bottle, Rectangular, HDPE, 1000mL, PK6
Mfr # 501305-1000
Zoro # G0225850
product price: $42.45
/pk 6, $7.08/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA
- Labware Body Color Clear
- Labware USP Specification Type I
- Graduation Range Not Specified
Product Information
- Brand Dynalon
- MFR # 501305-1000
- Zoro # G0225850
- Country of Origin United Kingdom
- Category Bottles & Jars
Dimensions
Labware Height - English | 7 in |
Labware Height - Metric | 178 mm |
Labware Depth - Metric | 179 mm |
Diameter | 58 mm |
Labware Width - Metric | 75 mm |
Labware Screw Closure Size | 63-415 mm |
Screw Closure Size | 63-415 mm |
Minimum Screw Closure Size | 63 mm |
Overall Height - Metric | 180 mm |
Overall Width - Metric | 75 mm |
Mouth Size | Wide |
Neck Inside Diameter - Metric | 58 mm |
Overall Depth - Metric | 94 mm |
Body Diameter - Metric | 58 mm |
Description
Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 58 mm, Bottle Type Reagent, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 180 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Closure Color Clear, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART PP Single Scale Graduated Cylinder 500 m (F28457-0000)
- KIMBLE CHASE Straight-Side Jar, 170mm H, Vinyl, PK12 (5413289C-21)
- AMSCOPE 1X C-mount Camera Adapter with Lens for Olympus Microscopes (AD-C10-OL-V300)
- FORTUNA Glass Syringe, Metal Luer Lock, 3 mL (7.140-29)
- DYNALON CONTNR SPCMN 68 OZ HDPE TRNSLC.PK50 (453625)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (3UUN3)
- DYNALON Specimen Container, 2.45 L, White, PK25 (454465)
- DYNALON BTL GRAD SQ HDPE 2L A, PK6 (201315-2000A)
- DYNALON Bottle Wide Mouth Grad 2000 ml (202445-2000)
- DYNALON Replacement Cap, PK12 (509-0028)
- PIPELINE PACKAGING Tin Unlined F-Style, 1 pt. (02-21-032-00097)
- Dynalon Bottles & Jars