Shop All Bottles & Jars
Dynalon
Bottle Grad Write-On 500 ml, PK12
Mfr # 501505-0500
Zoro # G4688397
original price:
$91.74
16% off
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL/16 oz.
- Height 6.496"
- Autoclavable Yes
- Standards FDA, REACH, RoHS
- Graduation Range 100 to 500 mL, 2 to 16 oz
Product Information
- Brand Dynalon
- MFR # 501505-0500
- Zoro # G4688397
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 6.496" |
Labware Height - Metric | 165 mm |
Labware Height - English | 6.9 in |
Diameter | 2.953 in |
Screw Closure Size | 55mm |
Neck Inside Diameter - Metric | 45 mm |
Body Diameter - Metric | 75 mm |
Overall Height - Metric | 165 mm |
Mouth Size | Wide |
Description
Graduated Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 75 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 165 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REICHERT Refractometer, Range 0 to 50 Brix (137531LO)
- BLUE RIDGE ERGONOMICS Basic Poly Med Bench Chair, Casters (BR-BPMBCH-RG-NF-RC)
- WHEATON Pipette Filler, 10mL (W835146)
- QORPAK Jar, 32 oz, PK24 (PLC-03720)
- DYNALON LDPE Narrow Mouth Bottles, Lab Pac, PK72 (301685-0001)
- DYNALON BTL GRAD SQ HDPE 2L WH, PK6 (201315-2000W)
- DYNALON Pump Dispensing Bottle, Plastic, PK5 (205135)
- DYNALON QUICK MIST DISPENSER 32 OZ PK4 (605154)
- DYNALON Translucent 250mL Wash Bottle, 4 Pack (224085)
- DYNALON CONTNR SPCMN 32 OZ HDPE OPAQUE, PK100 (454425)
- QORPAK Bottle, Wide, 32 Oz, Round, HDPE, PK12 (PLC-03610)
- Dynalon Labware