Shop All Beakers & Pitchers
Dynalon
BKR GRAD PMP 1000mL DYNALON, PK4
Mfr # 222045-1000
Zoro # G4719434
product price: $54.95
/pk 4, $13.74/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 33.81 oz
- Labware Capacity - Metric 1,000 mL
- Labware Basic Material Plastic
- Labware Body Material Polymethylpentene (PMP)
Product Information
- Brand Dynalon
- MFR # 222045-1000
- Zoro # G4719434
- Country of Origin Italy
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - Metric | 106 mm |
Labware Outside Dia. - English | 4.3 in |
Labware Height - Metric | 146 mm |
Labware Height - English | 5.8 in |
Labware Outside Dia. - Metric | 110 mm |
Labware Inside Dia. - English | 6.3 in |
Outside Diameter - Metric | 110 mm |
Overall Height - Metric | 146 mm |
Description
Beaker, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 110 mm, Overall Height - Metric 146 mm, Body Material Polymethylpentene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 20 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Plastic, Special Features Chemical Resistant, Shatter Resistant, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12GA)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 10-Liter (34051)
- CHEMGLASS Vial, 4mL, PK144 (CG-4900-01)
- NALGENE Filter Unit, 90 mm Dia, 1 L, 0.2 um (567-0020)
- DYNALON Beaker Graduated, PMP, 500mL, PK6 (222045-0500)
- DYNALON Beaker, Graduated, 1000mL, Poly, PK4 (222075-1000)
- DYNALON Beaker W/Handle, Low-Form, 500mL (326495-0500)
- DYNALON Beaker W/Handle, Tall-Form, 250mL (326485-0250)
- DYNALON Beaker W/Handle, Low-Form, 5000mL (326495-5000)
- DYNALON Beaker W/Handle, Tall-Form, 50mL (326485-0050)
- TRI-POUR Beaker Cap for 3UEK6, PK250 (PL5930-1K0)
- Dynalon Beakers & Pitchers