Shop All Biohazard Waste Cans
Dynalon
Bio-bin Waste Container, 30L, PK10
Mfr # 797303-0030
Zoro # G4993256
original price:
$220.28
9% off
new price: $199.99
/pk 10, $20.00/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 5/16 in
- Can Material Recycled Paper
- Can Color Green, Orange, Red, White
- Width 11 in
- Material Recycled Paper
Product Information
- Brand Dynalon
- MFR # 797303-0030
- Zoro # G4993256
- Country of Origin China
- Category Biohazard Waste Cans
Dimensions
Height | 16 5/16 in |
Width | 11 in |
Length | 11 in |
Details
Item | Biohazard Waste Container |
Can Material | Recycled Paper |
Can Color | Green, Orange, Red, White |
Can Capacity | 8 gal |
Material | Recycled Paper |
Color | Green, Orange, Red, White |
Capacity | 7 15/16 gal |
Standards | UN 3291 |
Lid Features | Built-In |
Product Type | Waste Disposal Container |
Description
Biohazard Waste Container, Capacity 7 15/16 gal, Material Recycled Paper, Color Green, Orange, Red, White, Height 16 5/16 in, Width 11 in, Length 11 in, Product Type Waste Disposal Container, Container Diameter Not Applicable, Lid Features Built-In, Standards UN 3291, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE L Lime Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- MILWAUKEE TOOL 5Lbs 50" Retractable Tool Lanyard, 1.023", Gray, Black, White (48-22-8825)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9218)
- TRU-SPEC Flame Resistant Cargo Pants, 33" to 35" (1441)
- DYNALON Bio-bin Waste Container, 2.5L, PK50 (797303-0002)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 1.5 Quart Sharps Container Tall Lid, Red (0310-150T)
- COVIDIEN Hazardous Waste Container, 18-3/4 In. H (KRCR100612)
- COVIDIEN Hazardous Waste Container, 17-3/4 In. H (KRCR100608)
- JUSTRITE Biohazard Waste Container, 6 gal., Silver (05914)
- PPI Plasti-Products Locking Wall Mounted Sharps Container Cabinet, Case of 2 (143002)
- TRUSTMEDICAL Sharps Retrieval Program Containers, 1.5 qt, Plastic, Red (SC1Q424A1Q)
- Dynalon Safety Storage