Shop All Beakers & Pitchers
Dynalon
Beaker W/Handle, Tall-Form, 50mL
Mfr # 326485-0050
Zoro # G4150632
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form with Handle
- Labware Capacity - English 1.69 oz
- Labware Capacity - Metric 50 mL
- Color Translucent
- Labware Basic Material Plastic
Product Information
- Brand Dynalon
- MFR # 326485-0050
- Zoro # G4150632
- Country of Origin Germany
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - Metric | 36 mm |
Labware Outside Dia. - English | 1.6 in |
Labware Height - Metric | 70 mm |
Labware Height - English | 2.8 in |
Labware Inside Dia. - English | 1.4 in |
Labware Outside Dia. - Metric | 40 mm |
Outside Diameter - Metric | 40 mm |
Overall Height - Metric | 70 mm |
Description
Beaker, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Product Type Beaker, Beaker Type Tall Form with Handle, Outside Diameter - Metric 40 mm, Overall Height - Metric 70 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 2 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Plastic, Special Features Molded Graduations, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Volumetric Flask, 100mL (CG-1618-100)
- AMSCOPE 48mm Ring Adapter For SM and ZM Stereo Microscopes (AD-48)
- ALCONOX Detergent, 1 qt. (1232-1)
- LABCONCO Labconco Oval PP Cupsink (4005200)
- DYNALON PTFE Beaker, w/Pouring Spout 25 mL (312034)
- DYNALON Beaker W/Handle, Tall-Form, 500mL (326485-0500)
- DYNALON Beaker Graduated, PP, 2000mL, PK2 (222075-2000)
- DYNALON Beaker, Graduated, Poly, 500mL, PK6 (222075-0500)
- DYNALON Beaker W/Handle, Tall-Form, 250mL (326485-0250)
- DYNALON Beaker Graduated, Pp, 250mL, Pk8 (222075-0250)
- SP BEL-ART PP Tall Form Graduated Beaker (Pitcher) (F28993-0000)
- Dynalon Labware