Shop All Beakers & Pitchers
Dynalon
Beaker, Starter Kit, Poly, PK5
Mfr # 222195
Zoro # G4722961
original price:
$25.81
29% off
new price: $18.19
/pk 5, $3.64/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 1.69 oz, 3.38 oz, 8.45 oz, 16.91 oz, 33.81 oz
- Labware Capacity - Metric 50 mL, 100 mL, 250 mL, 500 mL, 1,000 mL
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
Product Information
- Brand Dynalon
- MFR # 222195
- Zoro # G4722961
- Country of Origin Italy
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 2.4 in, 2.8 in, 3.7 in, 4.7 in, 5.8 in |
Labware Inside Dia. - English | 1.5 in, 1.9 in, 2.6 in, 3.3 in, 4.1 in |
Labware Outside Dia. - Metric | 41 mm, 51 mm, 71 mm, 87 mm, 109 mm |
Labware Outside Dia. - English | 1.6 in, 2 in, 2.8 in, 3.4 in, 4.3 in |
Labware Inside Dia. - Metric | 37 mm, 47 mm, 67 mm, 83 mm, 105 mm |
Labware Height - Metric | 60 mm, 72 mm, 95 mm, 119 mm, 147 mm |
Overall Height - Metric | 41 mm, 51 mm, 71 mm, 87 mm, 109 mm, 132 mm, 188.5 mm |
Outside Diameter - Metric | 41 mm, 51 mm, 71 mm, 87 mm, 109 mm |
Description
Beaker Set, Capacity - Metric 50 mL, 100 mL, 250 mL, 500 mL, 1 L, Capacity - English 1.69 fl oz, 3.38 fl oz, 8.45 fl oz, 16.91 fl oz, 33.81 fl oz, Product Type Beaker Set, Beaker Type Low Form, Outside Diameter - Metric 41 mm, 51 mm, 71 mm, 87 mm, 109 mm, Overall Height - Metric 41 mm, 51 mm, 71 mm, 87 mm, 109 mm, 132 mm, 188.5 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric Not Applicable, Autoclavable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH METAL Bath Cabinet Ss 16X20 (X311)
- ZYMO RESEARCH Rattler Plating Beads, 230 g/bottle, 1 Bottle (ZS1001)
- HEATHROW SCIENTIFIC Standard Microscope Slide Box, 100-Place (HS15991B)
- CORNING PYREX Petri Dishes, Complete, 60 x 15 mm (3160-60)
- DYNALON Beaker W/Handle, Tall-Form, 100mL (326485-0100)
- DYNALON PTFE Beaker, w/Pouring Spout 25 mL (312034)
- DYNALON Beaker Graduated, Pp, 250mL, Pk8 (222075-0250)
- DYNALON Beaker W/Handle, Tall-Form, 1000mL (326485-1000)
- DYNALON Beaker W/Handle, Tall-Form, 500mL (326485-0500)
- DYNALON Beaker W/Handle, Tall-Form, 50mL (326485-0050)
- KIMBLE CHASE Beaker, 250mL, Glass, 88mm H., PK48 (14000-250)
- Dynalon Labware