Shop All Beakers & Pitchers
Dynalon
Beaker Set, Polypropylene
Mfr # 522135-0002
Zoro # G4718262
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 1.69 oz, 3.38 oz, 8.45 oz, 20.29 oz, 33.81 oz
- Labware Capacity - Metric 50 mL, 100 mL, 250 mL, 600 mL, 1,000 mL
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
Product Information
- Brand Dynalon
- MFR # 522135-0002
- Zoro # G4718262
- Country of Origin United Kingdom
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 2.4 in, 3.2 in, 3.9 in, 4.2 in, 5 in |
Labware Height - Metric | 126 mm, 51, 62, 82, 107 |
Labware Inside Dia. - English | 1.9 in, 2.3 in, 3.1 in, 4 in, 4.8 in |
Labware Height - English | 2 in, 2.4 in, 3.2 in, 4.2 in, 5 in |
Labware Inside Dia. - Metric | 49 mm, 60 mm, 80 mm, 101 mm, 123 mm |
Labware Outside Dia. - Metric | 53 mm, 62 mm, 82 mm, 106 mm, 127 mm |
Outside Diameter - Metric | 51 mm, 62 mm, 82 mm, 106 mm, 127 mm |
Overall Height - Metric | 32 mm, 40 mm, 51 mm, 62 mm, 82 mm, 95 mm, 101 mm, 107 mm, 126 mm, 160 mm |
Description
Square Ratio Beaker Set, Capacity - Metric 50 mL, 100 mL, 250 mL, 600 mL, 1 L, Capacity - English 1.69 fl oz, 3.38 fl oz, 8.45 fl oz, 20.29 fl oz, 33.81 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 51 mm, 62 mm, 82 mm, 106 mm, 127 mm, Overall Height - Metric 32 mm, 40 mm, 51 mm, 62 mm, 82 mm, 95 mm, 101 mm, 107 mm, 126 mm, 160 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial with Cap, 25mL, PK10 (VIAL-7C-10)
- CHEMETRICS Dissolved Oxygen Test Kit, range 0-100 ppb (K-7599)
- UNITED SCIENTIFIC Test Tube Rack, Wire, Epoxy-Coated, 20 p (TTWE04)
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- DYNALON Beaker Set, Polypropylene (522135-0001)
- DYNALON Beaker Graduated, PMP, 500mL, PK6 (222045-0500)
- DYNALON Beaker, Graduated, Poly, 500mL, PK6 (222075-0500)
- DYNALON Beaker W/Handle, Low-Form, 5000mL (326495-5000)
- DYNALON Low Form Beaker, 5000mL, PK2 (222075-5000)
- DYNALON Beaker W/Handle, Tall-Form, 1000mL (326485-1000)
- UNITED SCIENTIFIC Plastic Beaker Set Of 5, Pmp (BMSET5)
- Dynalon Labware