Shop All Beakers & Pitchers
Dynalon
Beaker PMP Set, 50,100,250,500,1000mL
Mfr # 222205
Zoro # G4730092
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 1.69 oz, 3.38 oz, 8.45 oz, 16.91 oz, 33.81 oz
- Labware Capacity - Metric 50 mL, 100 mL, 250 mL, 500 mL, 1,000 mL
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
Product Information
- Brand Dynalon
- MFR # 222205
- Zoro # G4730092
- Country of Origin Italy
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 1.6 in, 2 in, 2.8 in, 3.4 in, 4.3 in |
Labware Outside Dia. - Metric | 41 mm, 51 mm, 71 mm, 87 mm, 109 mm |
Labware Height - Metric | 60 mm, 72 mm, 95 mm, 119 mm, 147 mm |
Labware Inside Dia. - Metric | 37 mm, 47 mm, 67 mm, 83 mm, 105 mm |
Labware Inside Dia. - English | 1.5 in, 1.9 in, 2.6 in, 3.3 in, 4.1 in |
Labware Height - English | 2.4 in, 2.8 in, 3.7 in, 4.7 in, 5.8 in |
Overall Height - Metric | 60 mm, 72 mm, 95 mm, 119 mm, 147 mm |
Outside Diameter - Metric | 41 mm, 51 mm, 71 mm, 87 mm, 109 mm |
Description
Beaker Set, Capacity - Metric 50 mL, 100 mL, 250 mL, 500 mL, 1 L, Capacity - English 1.69 fl oz, 3.38 fl oz, 8.45 fl oz, 16.91 fl oz, 33.81 fl oz, Product Type Beaker Set, Beaker Type Low Form, Outside Diameter - Metric 41 mm, 51 mm, 71 mm, 87 mm, 109 mm, Overall Height - Metric 60 mm, 72 mm, 95 mm, 119 mm, 147 mm, Body Material Polymethylpentene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric Not Applicable, Autoclavable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Evonik Flat Sheet Membrane, Puramem 280 Da, NF, 210 x 297mm, 1/pk (Puramem 280)
- CYTIVA WHATMAN PH Indicator Strip, Standard, 9/32in.W (2600-104A)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J908)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x60mm, PK10 (1419-10)
- DYNALON Beaker Set, Polypropylene (522135-0001)
- DYNALON Beaker Graduated, PP, 2000mL, PK2 (222075-2000)
- DYNALON Beaker, Graduated, 1000mL, Poly, PK4 (222075-1000)
- DYNALON Beaker W/Handle, Tall-Form, 100mL (326485-0100)
- DYNALON Beaker W/Handle, Low-Form, 500mL (326495-0500)
- DYNALON Beaker W/Handle, Low-Form, 3000mL (326495-3000)
- SCIENTIFIC LABWARES Griffin Beakers with Lip Stainless 250mL (785-107)
- Dynalon Beakers & Pitchers