Shop All Beakers & Pitchers
Dynalon
Beaker, Graduated, Poly, 500mL, PK6
Mfr # 222075-0500
Zoro # G3908195
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 16.91 oz
- Labware Capacity - Metric 500 mL
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
Product Information
- Brand Dynalon
- MFR # 222075-0500
- Zoro # G3908195
- Country of Origin Italy
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - Metric | 83 mm |
Labware Height - English | 4.7 in |
Labware Height - Metric | 119 mm |
Labware Outside Dia. - Metric | 87 mm |
Labware Inside Dia. - English | 3.3 in |
Labware Outside Dia. - English | 3.4 in |
Outside Diameter - Metric | 87 mm |
Overall Height - Metric | 119 mm |
Description
Beaker, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 87 mm, Overall Height - Metric 119 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 10 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Plastic, Special Features Chemical Resistant, Shatter Resistant, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, One-Touch Pump, 4 oz, Blue (35282)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 18.5cm, PK100 (1005-185)
- AIR VENT Fan Attic Gable Wcga (53315)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- DYNALON Beaker, Graduated, 1000mL, Poly, PK4 (222075-1000)
- DYNALON Graduated Beaker, 250mL, Pk10 (522085-0250)
- DYNALON Beaker Graduated, Pp, 250mL, Pk8 (222075-0250)
- DYNALON Beaker W/Handle, Tall-Form, 250mL (326485-0250)
- DYNALON Beaker Graduated, PP, 2000mL, PK2 (222075-2000)
- DYNALON PTFE Beaker, w/Pouring Spout 25 mL (312034)
- ZORO SELECT 1000mL Tri-Pour Beakers, PK100 (PB5935-1K0)
- Dynalon Beakers & Pitchers