Shop All Beakers & Pitchers
Dynalon
Beaker Graduated Measure, 1000mL, PK5
Mfr # 522085-1000
Zoro # G4722207
product price: $35.99
/pk 5, $7.20/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 33.81 oz
- Color Translucent
- Labware Capacity - Metric 1,000 mL
- Labware Basic Material Plastic
Product Information
- Brand Dynalon
- MFR # 522085-1000
- Zoro # G4722207
- Country of Origin China
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - English | 4.8 in |
Labware Outside Dia. - Metric | 127 mm |
Labware Height - English | 5 in |
Outside Dia. | 127mm |
Labware Outside Dia. - English | 5 in |
Labware Height - Metric | 126 mm |
Inside Dia. | 123mm |
Labware Inside Dia. - Metric | 123 mm |
Height | 126mm |
Overall Height - Metric | 126 mm |
Outside Diameter - Metric | 127 mm |
Description
Square Ratio Beaker, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 127 mm, Overall Height - Metric 126 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 100 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Shatter Resistant, Square Ratio Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 23-1/2" to 33-1/2", No Arms, Black (BR-CLR-TPHBCH-CR-A0-CF-RG-BLK)
- HYDRION Test, 0-30,000ppm Hydrogen Peroxide, PK100 (HP-30000)
- AMSCOPE Double Depression Concave Microscope Slides 50PK (BS-2C50)
- UNITED SCIENTIFIC Adapter, Inclined, 105 Degrees, 24/40 Jo (ADB105-24)
- DYNALON PTFE Beaker, w/Pouring Spout 25 mL (312034)
- DYNALON Graduated Beaker, 250mL, Pk10 (522085-0250)
- DYNALON Beaker W/Handle, Low-Form, 1000mL (326495-1000)
- DYNALON Beaker, Graduated, 1000mL, Poly, PK4 (222075-1000)
- DYNALON Beaker Graduated, PP, 2000mL, PK2 (222075-2000)
- DYNALON Beaker W/Handle, Low-Form, 2000mL (326495-2000)
- ZORO SELECT Rolled Beaker, 6 qt., Stainless Steel (78760)
- Dynalon Labware