Shop All Lab Carboys & Jugs
This Product is Discontinued
Dynalon
Baritainer Jerry Can, HDPE-Quoral, 20L (Discontinued)
Mfr # 405594-2070
Zoro # G5144106
This Product is Discontinued
Key Features
- Labware Width - English 10.9 in
- Color Natural, translucent
- Labware Depth - English 14.9 in
- For Use With Chemicals, Liquids, Oils, Powders, VOC's, Waste
- Labware Height - English 14.3 in
Product Information
- Brand Dynalon
- MFR # 405594-2070
- Zoro # G5144106
- Country of Origin Unknown
- Category Lab Carboys & Jugs
Dimensions
Labware Width - English | 10.9 in |
Labware Depth - English | 14.9 in |
Labware Height - English | 14.3 in |
Width | 10.9 |
Closure Size | 70mm |
Diameter | 378.5 mm |
Height | 14.3 |
Labware Depth - Metric | 378.5 mm |
Labware Width - Metric | 276.9 mm |
Depth | 10.1 |
Labware Height - Metric | 363.2 mm |
Description
Carboy, Autoclavable No, Includes Closure Yes, Includes Built-In Handle. EPDM liner and 3/4 in NPT Center Reducer, Brim Capacity 5.28 gal, For Use With Chemicals, Liquids, Oils, Powders, VOC's, Waste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.