Shop All Lab Carboys & Jugs
This Product is Discontinued
Dynalon
Baritainer Jerry Can, HDPE, 10L (Discontinued)
Mfr # 405594-0002
Zoro # G4700071
This Product is Discontinued
Key Features
- Labware Body Material HDPE
- Height 12
- Labware Height - Metric 317 mm
- Diameter 289.6 mm
- Width 7.25
Product Information
- Brand Dynalon
- MFR # 405594-0002
- Zoro # G4700071
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Height | 12 |
Labware Height - Metric | 317 mm |
Diameter | 289.6 mm |
Width | 7.25 |
Labware Depth - Metric | 222 mm |
Labware Width - Metric | 184.2 mm |
Labware Height - English | 12.5 in |
Labware Width - English | 7.25 in |
Labware Depth - English | 8.75 in |
Description
Baritainer Jerry Can, Autoclavable No, Includes Closure Yes, Includes Tamper-Evident Screw Closure, For Use With Chemicals, Liquids, Oils, Powders, VOC's, Waste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.