Shop All Electromagnetic Lock Activation Devices
Dynalock
Transformer, Plastic, 24VAC Voltage Output
Mfr # 5324
Zoro # G1878086
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regulated Output
- For Use With Electric Devices
- Material Plastic
- Number of Outputs 0
- Finish Plastic
Product Information
- Brand Dynalock
- MFR # 5324
- Zoro # G1878086
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
Item | Transformer |
Type | Regulated Output |
For Use With | Electric Devices |
Material | Plastic |
Number of Outputs | 0 |
Finish | Plastic |
Sub-Category | Transformer |
Output Current (Amps) | 1.5A |
Includes | Mounting hardware |
Voltage Output | 24V AC |
Batteries Required | No |
Description
Transformer, Type Regulated Output, Material Plastic, Finish Plastic, Batteries Required No, Number of Outputs 0, Voltage Output 24VAC, Output Current (Amps) 1.5A, For Use With Electric Devices, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-013 Square O-Ring ID: 7/16, CS 1/16, OD 9/16 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R013x6)
- USA INDUSTRIALS Ring Aramid/Buna-N Flange Gasket for 10" Pipe - 1/64" T - #150 (BULK-FG-6249)
- EBERHARD MANUFACTURING CO Rtry., No Strk.3 Hl.Arm.(300) (EMC 450 ZN LH)
- KABA ILCO Auxiliary Lock, Jimmyproof Deadlock, Bronz (530-53-51)
- DYNALOCK Exit Push Button, SS, Red, Red Switch (6230)
- DYNALOCK Exit Push Button, SS, Red (6220)
- DYNALOCK Transformer, Plastic, 12VDC Voltage Output (5313)
- DYNALOCK Transformer, Steel, 24VDC Voltage Output (5225)
- DYNALOCK Exit Push Button, SS, Red, SPDT Switch (6210)
- DYNALOCK Access Keypad, Plastic, Blue, 4in. Hx3in. W (7400)
- WALKER Electromagnetic Chuck Variable Power (SMRTB130500)
- Dynalock Electromagnetic Lock Activation Devices