Shop All Push Button Switches
Dynalock
Push to Exit Button, SS, SPDT Switch
Mfr # 6336
Zoro # G1877989
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mounted
- Switch Action SPDT
- Color Silver
- Cylinder No
- Amps AC 10A @ 125V AC
Product Information
- Brand Dynalock
- MFR # 6336
- Zoro # G1877989
- Country of Origin United States
- Category Push Button Switches
Details
Item | Push to Exit Button |
Type | Surface Mounted |
Switch Action | SPDT |
Color | Silver |
Cylinder | No |
Amps AC | 10A @ 125V AC |
Keypad | No |
Button Color | Green |
Includes | Mounting hardware |
Finish | Steel |
For Use With | Electric Locks |
Event Audit Trail | No |
Material | Stainless Steel |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push to Exit Button, Type Surface Mounted, Switch Action SPDT, Material Stainless Steel, Finish Steel, Button Color Green, Color Silver, Amps AC 10A @ 125V AC, Event Audit Trail No, Keypad No, Cylinder No, For Use With Electric Locks, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3621)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Red (HS365-S100-RED)
- RACO Conduit Outlet Body, T Style, 1-1/4" Hub (T125)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 1 (GNF221A)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- DYNALOCK Push to Exit Button, SS, Green/Red (6610E)
- DYNALOCK Adjust Delay Push Button (6290)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BT3)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW363)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BH53)
- SDC Push to Exit Button, 2-7/8 in. W (423U)
- Dynalock Push Button Switches