Shop All Electromagnetic Lock Activation Devices
Dynalock
Exit Push Button, SS, Red, Red Switch
Mfr # 6230
Zoro # G1878016
original price:
$114.00
38% off
new price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Momentary Mushroom
- Switch Action SPDT Form Z
- Supports Touchless Operation No
- Material Stainless Steel
- Finish Steel
Product Information
- Brand Dynalock
- MFR # 6230
- Zoro # G1878016
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 1-5/8 in |
Details
Item | Exit Push Button |
Type | Momentary Mushroom |
Switch Action | SPDT Form Z |
Supports Touchless Operation | No |
Material | Stainless Steel |
Finish | Steel |
Color | Silver |
Includes | Mounting hardware |
For Use With | Electric Locks |
Amps AC | 6A @ 125V AC |
Event Audit Trail | No |
Cylinder | No |
Keypad | No |
Button Color | Red |
Supports Operation Type | Push-Button Operation |
Description
Exit Push Button, Type Momentary Mushroom, Switch Action SPDT Form Z, Material Stainless Steel, Finish Steel, Button Color Red, Color Silver, Button Dia. 1-5/8 in, Amps AC 6A @ 125V AC, Event Audit Trail No, Keypad No, Cylinder No, For Use With Electric Locks, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SCREW EYE #110 1-5/16"" (N118-893)
- M D BUILDING PRODUCTS 4x4' BGE Cove Base (75259)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 6"W x 6"H x 1"P (ROSP060X060X100SDG02)
- ELESA Hinges with built-in safety switch, CFSW.110-6-2NO+2NC-F-C-2 (CFSW.)
- DYNALOCK Transformer, Plastic, 12VDC Voltage Output (5313)
- DYNALOCK Transformer, Steel, 24VDC Voltage Output (5225)
- DYNALOCK Transformer, Plastic, 24VAC Voltage Output (5324)
- DYNALOCK Exit Push Button, SS, Red, SPDT Switch (6210)
- DYNALOCK Exit Push Button, SS, Red (6220)
- DYNALOCK Access Keypad, Plastic, Blue, 4in. Hx3in. W (7400)
- ROSSLARE MIFARE CLASSIC 1K SERIES 25PK (ROS-RT-C1K-26A-7SB0)
- Dynalock Electromagnetic Locking Systems