Shop All Electromagnetic & Electromechanical Locks
Dynalock
Electromagnetic Lock, 1500lb., 3000 Series
Mfr # 3002 DSM2
Zoro # G8691846
product price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Opening Action Electromagnetic
- Finish Clear Anodized
- Series 3000
- Options Included Dual Voltage
Product Information
- Brand Dynalock
- MFR # 3002 DSM2
- Zoro # G8691846
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Armature Depth (In.) | 1/2 in |
Armature Width (In.) | 2 3/8 in |
Strike Plate Length (In.) | 7 3/8 in |
Armature Length (In.) | 7 3/8 in |
Lock Body Width (In.) | 2 3/4 in |
Lock Body Depth (In.) | 1 1/2 in |
Strike Plate Width (In.) | 2 3/8 in |
Lock Body Length (In.) | 22 in |
Strike Plate Depth (In.) | 1/2 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 420mA/12V DC, Amp Draw @ 24V 210mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 1/2 in, Features Door Status Monitor for Double Outswing Doors, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 1,500, Armature Length (In.) 7 3/8 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 22 in, Lock Body Width (In.) 2 3/4 in, Lock Body Depth (In.) 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2KA-X2431)
- DYNALOCK Electromagnetic Lock, Use with 390+ Exact (2011-390)
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCF3)
- ZORO SELECT Split Key Ring, 1 in Ring Size, Nickel, 25 PK (1F098)
- DYNALOCK MagLock, Single Door DE, US28, DSS, Dynastat, 12/24 VDC, 1500lb (3101C DSM DYN)
- DYNALOCK Gate Lock, 9-1/4 in. Lx2-1/2 in. W (2013)
- DYNALOCK Electromagnetic Lock, 11in. Lx2-3/4in. W (3001)
- DYNALOCK Electromagnetic Lock, 1-1/2 in. D, 1200lb. (2012)
- DYNALOCK Electromagnetic Lock, Surface Mount (3101C)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011 DSM)
- COMMAND ACCESS Grd1 12V Fail Secure Cylindrical Storeroom Clutching Lock L6 Lever Satin Chrome (CAT-CL180-EU-L6-12V-626-SC)
- Dynalock Electromagnetic & Electromechanical Locks