Shop All Electromagnetic & Electromechanical Locks
Dynalock
Electromagnetic Lock, 1500lb., 3000 Series
Mfr # 3000
Zoro # G8691094
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Clear Anodized
- Opening Action Electromagnetic
- Series 3000
- Options Included Dual Voltage
Product Information
- Brand Dynalock
- MFR # 3000
- Zoro # G8691094
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Width (In.) | 2 3/8 in |
Armature Width (In.) | 2 3/8 in |
Armature Depth (In.) | 1/2 in |
Lock Body Length (In.) | 11 in |
Armature Length (In.) | 7 3/8 in |
Lock Body Width (In.) | 2 3/4 in |
Strike Plate Length (In.) | 7 3/8 in |
Strike Plate Depth (In.) | 1/2 in |
Lock Body Depth (In.) | 1 1/2 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 420mA/12V DC, Amp Draw @ 24V 210mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 1/2 in, Features For Single Outswing Doors, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 1,500 lb, Armature Length (In.) 7 3/8 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 11 in, Lock Body Width (In.) 2 3/4 in, Lock Body Depth (In.) 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 16 x 16 (FG1616)
- VON DUPRIN Cable 110388 (110388)
- VON DUPRIN 6200 Series Elc Strike, Fire Rated, US32D, 6" FP, 24 VDC, 3/4" Throw (6221 24V 32D)
- MASTER LOCK Lock 4-Digit Resettable 2Inch (175DWD)
- DYNALOCK Electromagnetic Lock, Surface Mount (3101C)
- DYNALOCK Maglock (3121C)
- DYNALOCK Gate Lock, 9-1/4 in. Lx2-1/2 in. W (2013)
- DYNALOCK MagLock, Gate Lock w/ Bracket, US28, 12/24 VDC, 1200lb (2013 GLB)
- DYNALOCK Electromagnetic Lock, 1200lb., 2000 Series (2011 DSM)
- DYNALOCK Electromagnetic Lock, 10-1/2in.L, Aluminum (2511TJ DSM)
- CAMDEN Camden Electrical Accessories (CM-RQE70A)
- Dynalock Electromagnetic Locking Systems