Shop All Electromagnetic & Electromechanical Locks
Dynalock
Electromagnetic Lock, 1200lb., 2000 Series
Mfr # 2011
Zoro # G8691085
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Clear Anodized
- Opening Action Electromagnetic
- Series 2000
- Input Voltage 12/24V DC
Product Information
- Brand Dynalock
- MFR # 2011
- Zoro # G8691085
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Length (In.) | 7 3/8 in |
Lock Body Width (In.) | 2 3/4 in |
Armature Width (In.) | 2 3/8 in |
Lock Body Depth (In.) | 1 1/2 in |
Strike Plate Depth (In.) | 1/2 in |
Strike Plate Width (In.) | 2 3/8 in |
Armature Length (In.) | 7 3/8 in |
Lock Body Length (In.) | 11 in |
Armature Depth (In.) | 1/2 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 420mA/12V DC, Amp Draw @ 24V 210mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 1/2 in, Features For Single Inswing Doors, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 1,200, Armature Length (In.) 7 3/8 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 11 in, Lock Body Width (In.) 2 3/4 in, Lock Body Depth (In.) 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK LWM390 - 2 5/8"H x 3/4"P x 96"L Chair Rail Moulding, PVC (LWM390X96SWPV)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 20mm ID, PK50 (ZUSAH4X20)
- 3M Drywall Picture Hanger, PK5 (3PH15M-5ES)
- SECURITRON Mag Lock, High Security Switch, Black, 12/24 VDC (MSS-1)
- DYNALOCK MagLock, Gate Lock w/ Bracket, US28, 12/24 VDC, 1200lb (2013 GLB)
- DYNALOCK MagLock, Top Jamb Single Door, US28, 12/24 VDC, 1200lb (2011TJ20)
- DYNALOCK Electromagnetic Lock, Surface Mount (3101C)
- DYNALOCK Electromagnetic Lock, 1-1/2 in. D, 1200lb. (2012)
- DYNALOCK Gate Lock, 9-1/4 in. Lx2-1/2 in. W (2013)
- DYNALOCK Electromagnetic Lock, 10-1/2in.L, Aluminum (2511TJ DSM)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Mortise Lock (RM1200G-26D)
- Dynalock Electromagnetic & Electromechanical Locks