Shop All Electric Strikes
Dynalock
Conversion Kit2011 Magnetic Locks
Mfr # TJ20
Zoro # G1877876
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- Type Surface Mount
- Material Aluminum
- Includes Mounting hardware
- Color clear
Product Information
- Brand Dynalock
- MFR # TJ20
- Zoro # G1877876
- Country of Origin United States
- Category Electric Strikes
Details
Item | Conversion Kit |
Finish | Brushed Aluminum |
Type | Surface Mount |
Material | Aluminum |
Includes | Mounting hardware |
Color | clear |
For Use With | 2011 Magnetic Locks |
Description
Conversion Kit , Surface Mount, Clear, Aluminum Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 40" Rain Drip Strip (16A40)
- ZORO SELECT Cam Latch, Nonlocking, Passivated (1XPF1)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE595 CAM619ACC)
- MSI Renzo Jade 3 In. X 12 In. Glossy Ceramic Green Wall Tile, 22PK (ZOR-PT-0112)
- DYNALOCK Z-Brackets, Gate Locks (GLB)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- DYNALOCK Glass Door Bracket2511, 2522 Magnetic Locks (4854)
- DYNALOCK Conversion Kit3002 Magnetic Locks (TJ32)
- DON-JO 1-3/8" x 9" Electric Strike Aluminum Frame Filler Plate (AF291SL)
- HES HES 7000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (7000C-LBM 630)
- HES Electric Strike Faceplate, HES 5000 Series (502 630)
- Dynalock Electric Strikes