Shop All Electromagnetic Lock Activation Devices
Dynalock
Access Keypad, Plastic, Blue, 4in. Hx3in. W
Mfr # 7400
Zoro # G1877900
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor/Outdoor
- Switch Action Push Button
- Max. User Codes 500
- Cylinder No
- Includes Mounting hardware
Product Information
- Brand Dynalock
- MFR # 7400
- Zoro # G1877900
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 4 in |
Width | 3 in |
Depth | 1.7" |
Details
Item | Access Keypad |
Type | Indoor/Outdoor |
Switch Action | Push Button |
Max. User Codes | 500 |
Cylinder | No |
Includes | Mounting hardware |
Keypad | 12 Button |
Button Color | Blue |
For Use With | Electric Locks |
Input Voltage | 12 to 24V DC, 16 to 24V AC |
Color | Blue |
Material | Plastic |
Amps AC | 3A @30V DC |
Finish | Polycarbonite |
Standards | Meets IP65 |
Event Audit Trail | No |
Supports Touchless Operation | No |
Series | 7400 |
Features | Vandal Resistant, Weather Resistant, Water Resistant |
Supports Operation Type | Push-Button Operation |
Description
Access Keypad, Type Indoor/Outdoor, Switch Action Push Button, Material Plastic, Finish Polycarbonite, Height 4 in, Width 3 in, Button Color Blue, Color Blue, Input Voltage 12 to 24V DC, 16 to 24V AC, Amps AC 3A @ 30V DC, Event Audit Trail No, Max. User Codes 500, Keypad 12 Button, Cylinder No, Standards Meets IP65, For Use With Electric Locks, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Aluminum/Vinyl, Ivory, 48"H x 2"W (CG-20-4-2)
- KWIKSET Polo Polished Brass Passage Door Knob Right or Left Handed (92001-516)
- GLIDE RITE Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (SG014-EL)
- CORBIN RUSSWIN Corbin Mortise Lock Case, Series ML2000 (ML2057 LL 626)
- DYNALOCK Exit Push Button, SS, Red, SPDT Switch (6210)
- DYNALOCK Transformer, Plastic, 12VDC Voltage Output (5313)
- DYNALOCK Exit Push Button, SS, Red, Red Switch (6230)
- DYNALOCK Exit Push Button, SS, Red (6220)
- DYNALOCK Transformer, Steel, 24VDC Voltage Output (5225)
- DYNALOCK Transformer, Plastic, 24VAC Voltage Output (5324)
- ALTRONIX Power Conversion Module (VB1T)
- Dynalock Electromagnetic Lock Activation Devices