Shop All Pneumatic Wheels
Dynabrade
Wheel, 8" OD X 3/4" ID X 2"
Mfr # 61530
Zoro # G3528889
$42.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dynabrade
- MFR # 61530
- Zoro # G3528889
- UPC # 616026615304
- Country of Origin United States
- Category Pneumatic Wheels
Details
Item | Wheel,8" OD X 3/4" ID X 2" |
Description
Wheel,8 In. OD X 3/4 In. ID X 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Castr, Polyurthan, 4 in, 150 lb (20TM18)
- CM Pb Cable 2B 1H0T 0M0B 16 Ft, PB299 16 (PB299 16)
- VESTIL Steel Plate Dolly (VPLDO/S-1418)
- SPEECO Chain Roller Conn Link No 80H (S76803)
- DYNABRADE Dynacushion, Pneumatic Wheel, 92828 (92828)
- DYNABRADE Dynacushion, Pneumatic Wheel, 92847 (92847)
- DYNABRADE Wheel Inflation/Deflation Tool, 94465 (94465)
- DYNABRADE Dynacushion, Pneumatic Wheel, 92822 (92822)
- DYNABRADE Rubber Wheel, 94481 (94481)
- DYNABRADE RED-TRED Eraser, Wheel, 92255 (92255)
- ZORO SELECT Caster Wheel, 3000 lb. Load Rate, 2" W (P-NMB-080X020/050K)
- Dynabrade Pneumatic Wheels