Shop All Air Sanders, Buffers & Polishers
Dynabrade
Vertical Disc Sander 7In-178Mm Dia.
Mfr # 53253
Zoro # G1152859
Free Shipping & Returns
$1,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 HP
- Pad Size 7"
- Free Speed 8,500 rpm
- Air Inlet 1/2" NPT
- Overall Length 9.4"
Product Information
- Brand Dynabrade
- MFR # 53253
- Zoro # G1152859
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 7" |
Overall Length | 9.4" |
Min Hose Size | 1/2" |
Details
Item | Vertical Disc Sander |
HP | 2 HP |
Free Speed | 8,500 rpm |
Air Inlet | 1/2" NPT |
Application | For Grinding on these Materials or Applications; Sheet Metal, Fiberglass, Composites, Carbon Fiber Sand, Deburr Metal Parts, Surface Condition, Remove Mill Finish Aluminum, Remove Paint and Rust |
Includes | Safety Lock Throttle Lever; Mfr. No. 50283 Backup Pad 7" |
Description
Vertical Disc Sander 7In-178Mm Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* Pencil Vibrator Kit (DCE531M1)
- AIRCAT .6 Hp Composite Low Weight Vertical Polisher (6370)
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT3)
- APEX TOOL GROUP Torq Bit Set (265A-2)
- DYNABRADE Dynascaler Surface Preparation Tool (30336)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59009)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14000)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59039)
- DYNABRADE Air Random Orbit Sander, 0.25HP, 3-1/2 In. (59030)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48520)
- CHICAGO PNEUMATIC Angle Grinder / Cut Off Tool, 2" (CP7500D)
- Dynabrade Air Sanders, Buffers & Polishers