Shop All Air Sanders, Buffers & Polishers
Dynabrade
Vertical Disc Sander 4-1/2In-5In Dia.
Mfr # 50307
Zoro # G1155248
Free Shipping & Returns
$1,047.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 1.2 HP
- Pad Size 4-1/2"
- Free Speed 11,000 rpm
- Air Inlet 1/2" NPT
- Overall Length 8"
Product Information
- Brand Dynabrade
- MFR # 50307
- Zoro # G1155248
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 4-1/2" |
Overall Length | 8" |
Min Hose Size | 1/2" |
Details
Item | Vertical Disc Sander |
HP | 1.2 HP |
Free Speed | 11,000 rpm |
Air Inlet | 1/2" NPT |
Includes | Mfr. No. 51150 Disc Pad Assembly 5" Diameter |
Description
Vertical Disc Sander 4-1/2In-5In Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hous"g Assembly, 1/2 (2235QMAX-A40)
- MILWAUKEE TOOL 12" L x All-Purpose Cutting 12" The WRECKER™ with NITRUS CARBIDE™ 3PK (48-00-5373)
- FREUD Heavy Duty Multi-Purpose Blade, 10 (LU82M010)
- KLEIN TOOLS 9 1/2 in Linemans Plier High Leverage, Steel (HD213-9NETH)
- DYNABRADE Air Buffer, 3 In. Pad, 3200 rpm (49440)
- DYNABRADE Dynafine Backsplash Sander Vers. Kit (58010)
- DYNABRADE Mini-Dynorbital Random Orbital Sander (49400)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 6 In. (58418)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56826)
- DYNABRADE Dynorbital-Spirit R.O. Sander 5In (59038)
- DYNABRADE Dynafile Ii Abrasive Belt Tool (40353)
- Dynabrade Air Sanders, Buffers & Polishers