Shop All Air Grinders
Dynabrade
Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.3 hp
Mfr # 52630
Zoro # G6951847
product price: $796.45
/ea
Free Shipping & Returns
$796.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Heavy Duty
- Free Speed 13,500 RPM
- Grinder Type Type 27
- Handle Material Composite
Product Information
- Brand Dynabrade
- MFR # 52630
- Zoro # G6951847
- UPC # 616026526303
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 10 in |
Spindle Size | 3/8"-24 |
Wheel Dia. | 4 in |
Wheel Diameter | 4 in |
Spindle Thread Size | 3/8"-24 |
Air Inlet Connection Size | 3/8 in |
Description
Angle Grinder, Wheel Diameter 4 in, Horsepower 1.3 hp, For Wheel Type Type 27, Max. Speed 13,500 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Reach Standard Reach, Duty Heavy Duty, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-527 Epoxy Gun, 1 To 1 Dual Cartridge (14-527)
- DEWALT 5/8" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5710)
- GARDNER BENDER ALUM HAND BENDER 1/2"" (960)
- WESTWARD Alignment Bar, 16 In, 5/8 In Dia (3APX2)
- DYNABRADE Cone/Plug Cone Or Plug Wheel Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 20,000 rpm, 1 HP (52718)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 1.0 hp (52669)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.7 hp (54343)
- DYNABRADE Nitro Series Right Angle Die Grinder 03 HP (DYBDGR31)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM (52293)
- DYNABRADE Straight Straight-Line Die Grinder .5 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 1/2 HP (53807)
- ASTRO PNEUMATIC DIE GRINDER 1/4" MINI (COMPOSITE) (AO1205)
- Dynabrade Air Grinders