Shop All Air Grinders
Dynabrade
Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 12,000 rpm, 0.7 HP
Mfr # 54771
Zoro # G0604208
product price: $885.70
/ea
Free Shipping & Returns
$885.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Duty Heavy Duty
- Grinder Type Type 27
- HP 0.7 HP
- Includes Side Handle, Adjustable Wheel Guard, Safety-Lock Lever
Product Information
- Brand Dynabrade
- MFR # 54771
- Zoro # G0604208
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 8 in |
Air Inlet Connection Size | 1/4 in |
Wheel Diameter | 4 in |
Spindle Thread Size | 3/8"-24 |
Description
Angle Grinder, Wheel Diameter 4 in, Horsepower 0.7 hp, For Wheel Type Type 27, Max. Speed 12,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Pry Bar Set, 12in. to 24in. L, 4-Piece (J2100-TT)
- MAKITA Cordless Polisher Kit, L 5 1/2 in, 2.4 lb (VP01Z)
- FACOM 5/16" Drive, SAE Socket, 6, 6 Points (FF-75.5/16)
- WRIGHT TOOL SKT SET 1/2 DR 13 PC 6 PT STD IMP (WR415)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 13,500 rpm, 0.7 HP (54775)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51706)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.5 hp (51300)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (51306)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 6 mm Collet, Medium Duty, 18,000 RPM, 0.3 hp (DGR32)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (48327)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM (52211)
- Dynabrade Air Grinders