Shop All Tool Post Grinders
Dynabrade
Tool Post Grndr, 17 x 19 x 18 In, 230 V
Mfr # 65750
Zoro # G6884491
product price: $6,436.20
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,436.20
Free 30-Day Returns
Key Features
- Belt Size 2 in x 48 in
- Voltage 230 V
- Phase 1
- HP 3 hp
- Corded/Cordless Corded
Product Information
- Brand Dynabrade
- MFR # 65750
- Zoro # G6884491
- UPC # 616026657502
- Country of Origin United States
- Category Tool Post Grinders
Dimensions
Belt Size | 2 in x 48 in |
Length | 19 in |
Height | 18 in |
Details
Item | Tool Post Grinder |
Voltage | 230 V |
Phase | 1 |
HP | 3 hp |
Corded/Cordless | Corded |
Hz | 60 |
Corded/Banded | Corded |
Belt SFPM | 7,200 |
Air Pressure | 90 psig |
Description
Tool Post Grinder, Belt Size 2 in x 48 in, Voltage 230 V, Phase 1, HP 3 hp, Hz 60, Length 19 in, Height 18 in, Air Pressure 90 psig, Belt SFPM 7,200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Micrometer Stand, 4-34/64" Overall L (6300)
- TE-CO Plunger, Ball, Steel, B/O, #8-36, 11/32, PK5 (52824)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #51 (C18104)
- ESTWING 10-Piece Phillips and Slotted Screwdriver Set (42451)
- DYNABRADE Tool Post Grndr, 17 x 16 x 13.5 In, 230 V (65014)
- DYNABRADE Electric Belt Grinder, 230 V, 2 x 48 In (65752)
- DYNABRADE Air Tool Post Grinder, 66402 (66402)
- DUMORE Dumore Tool Post Grinder, Series 57, 1HP (8588)
- Dynabrade Tool Post Grinders