Shop All Tool Post Grinders
Dynabrade
Tool Post Grndr, 17 x 16 x 13.5 In, 230 V
Mfr # 64991
Zoro # G6733657
product price: $5,792.75
/ea
Free Shipping & Returns
$5,792.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Belt Size 2 in x 36 in
- Voltage 230 V
- Phase 1
- HP 2 hp
- Corded/Cordless Corded
Product Information
- Brand Dynabrade
- MFR # 64991
- Zoro # G6733657
- UPC # 616026649910
- Country of Origin United States
- Category Tool Post Grinders
Dimensions
Belt Size | 2 in x 36 in |
Height | 13 1/2 in |
Length | 16 in |
Details
Item | Tool Post Grinder w/Air Tensioner |
Voltage | 230 V |
Phase | 1 |
HP | 2 hp |
Corded/Cordless | Corded |
Hz | 60 |
Air Pressure | 90 psig |
Sound Level | 81 db(A) |
Corded/Banded | Corded |
Belt SFPM | 4,500 |
Description
Tool Post Grinder w/Air Tensioner, Belt Size 2 in x 36 in, Voltage 230 V, Phase 1, HP 2 hp, Hz 60, Length 16 in, Height 13 1/2 in, Air Pressure 90 psig, Sound Level 81 db(A), Belt SFPM 4,500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 1/2 in Size, Deep Socket, black oxide (J7348)
- PROTO 1/2 in Drive, 1-1/2" Torx(R) SAE Socket, 12 Points (J5448)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, Ins, 5 in. (32267)
- CRESCENT LUFKIN 1/2" x 50' Atlas® Chrome Clad®/Nubian® Double Duty D1 Blade Oil Gauging Tape for Bob 58712 (CN1293SF5871N)
- DYNABRADE Tool Post Grndr, 17 x 16 x 13.5 In, 230 V (65014)
- DYNABRADE Electric Belt Grinder, 230 V, 2 x 48 In (65752)
- DYNABRADE Air Tool Post Grinder, 66402 (66402)
- DUMORE Dumore Tool Post Grinder, Series 57, 1HP (8588)
- Dynabrade Tool Post Grinders