Shop All Air Gun Accessories
Dynabrade
Swivel Connector, 3/8 In.(M)NPT x (F)NPT
Mfr # 95461
Zoro # G3745752
product price: $64.63
/ea
$64.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 1/2 in
- Pipe Size 3/8 in
- Hose Connection (M)NPT x (F)NPT
- Inlet 3/8 in NPT
- Outlet 3/8 in NPT
Product Information
- Brand Dynabrade
- MFR # 95461
- Zoro # G3745752
- UPC # 616026954618
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Length | 2 1/2 in |
Pipe Size | 3/8 in |
Overall Length | 2.5 in |
Inlet Connection Size | 3/8 in |
Outlet Connection Size | 3/8 in |
Details
Item | Swivel Connector |
Hose Connection | (M)NPT x (F)NPT |
Inlet | 3/8 in NPT |
Outlet | 3/8 in NPT |
Material | Aluminum |
Number of Pivot Points | 2 |
Outlet Connection Type | NPT |
Fitting Material Grade | 1215 CR |
Outlet Connection Gender | Female |
Seal Material | Buna-N |
Inlet Connection Gender | Male |
Includes Pre-Applied Thread Sealant | No |
Fitting Material | Aluminum |
Inlet Connection Type | NPT |
Swivel Angle | 360 Degrees |
For Use On | Air Tools |
Swivel Type | Double-Pivot |
Fitting Material Finish | Nickel-Plated |
Description
Swivel Connector, Fitting Material Aluminum, Fitting Material Finish Nickel-Plated, Fitting Material Grade 1215 CR, Includes Pre-Applied Thread Sealant No, Inlet Connection Gender Male, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Number of Pivot Points 2, Outlet Connection Gender Female, Outlet Connection Size 3/8 in, Outlet Connection Type NPT, Seal Material Buna-N, Swivel Angle 360 Degrees , For Use On Air Tools, Overall Length 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/8In (600009CF)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.100in (111210000)
- TE-CO Wide Forged Clamp, 12" x 2-1/8" (TEC-33924)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/4-28 Nf (96202)
- DYNABRADE Swivel Connector, 1/4 In.(M)NPT x (F)NPT (94300)
- DYNABRADE Swivel Connector, 1/4"-18 (M)NPT x (F)NPT (95460)
- DYNABRADE Swivel Connector, 1/4 In.(M)NPT x (F)NPT (94407)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Industrial (22YK99)
- EXAIR Chip Shield Kit Atto Back Blow (901650)
- EXAIR Swivel, 1/2 in. (M)NPT, 1/2 in. (F)NPT (9069)
- SPEEDAIRE Chip Shield, Plastic, 4 In Dia (22YK84)
- Dynabrade Air Gun Accessories