Shop All Air Grinders
Dynabrade
Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 35,000 rpm, 0.1 HP
Mfr # 51622
Zoro # G1154091
Free Shipping & Returns
$557.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Grinder Type Straight
- HP 0.1 HP
- Includes High-Quality Flexible Air Hose
- Min. Hose Size 1/4 in
Product Information
- Brand Dynabrade
- MFR # 51622
- Zoro # G1154091
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 5 1/4 in |
Collet Size | 1/8 in |
Details
Air Inlet | 1/4 in NPT |
Item | Straight-Line Pencil Grinder .1 Hp |
Collet | 1/8" |
Free Speed | 35,000 rpm |
Grinder Type | Straight |
HP | 0.1 HP |
Includes | High-Quality Flexible Air Hose |
Bearing Type | High Speed |
Application | Precision Deburring and Finishing on a Variety of Surfaces |
Duty Rating | Heavy Duty |
Air Pressure | 90 psi |
Max. Speed | 35,000 RPM |
Horsepower | 0.1 hp |
Air Consumption | 8 cfm |
Power Source | Air Powered |
Exhaust Location | Rear |
Safety Features | Non-Slip Grip |
Accessory Free Tool Change | Tool Required |
Description
Straight-Line Pencil Grinder .1 Hp, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 35,000 RPM, Air Inlet 1/4 in NPT, Safety Features Non-Slip Grip, Bearing Type High Speed, Accessory Free Tool Change Tool Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Tool, M6 Floating Thread, 60mm, RNHT (RNHT-M6RF)
- BON TOOL Bon 14-109 Plank Ti, 12", (100 /Pkg) (14-109)
- STANLEY 15 SHARP TOOTH SAW (20-526)
- J.W. WINCO Shock Absorption/Vibration Mount, M6 (452-20-20-M6-S-55)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 100,000 rpm, 0.1 HP (51813)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 60,000 rpm, 0.1 HP (51701)
- DYNABRADE Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (47802)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 1.0 hp (52668)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 4,500 RPM, 0.7 hp (52102)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM, 0.4 hp (47202)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (52276)
- Dynabrade Air Grinders