Shop All Air Grinders
Dynabrade
Straight Straight-Line 6In Ext. Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, 1 HP
Mfr # 52675
Zoro # G1154940
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT
- Collet 1/4" and 6mm
- Grinder Type Straight
- HP 1 HP
- Includes 1/4" Collet Insert Mfr. No. 50013 and 6mm Mfr. No. 50016, Fits Optional 1/8" Mfr. No. 50065, 3/8" Mfr. No. 50014, 8mm Mfr. No. 50039
Product Information
- Brand Dynabrade
- MFR # 52675
- Zoro # G1154940
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 14 1/4 in |
Collet Size | 1/4 in; 6mm |
Details
Air Inlet | 3/8 in NPT |
Item | Straight-Line 6In Ext. Die Grinder 1 Hp |
Collet | 1/4" and 6mm |
Free Speed | 9000 rpm |
Grinder Type | Straight |
HP | 1 HP |
Includes | 1/4" Collet Insert Mfr. No. 50013 and 6mm Mfr. No. 50016, Fits Optional 1/8" Mfr. No. 50065, 3/8" Mfr. No. 50014, 8mm Mfr. No. 50039 |
Throttle | Safety Lever |
Grinder Orientation | Straight |
Tool Weight | 3.5 lb |
Features | Gearless for Reduced Maintenance and Downtime, Governor-Controlled |
Standards | CE Certified, EAC Certified |
Max. Speed | 9,000 RPM |
Power Source | Air Powered |
Exhaust Location | Rear |
Air Consumption | 36 cfm |
Number of Speed Settings | 1 |
Switch Type | Lever |
Horsepower | 1 hp |
Air Pressure | 90 psi |
Safety Features | Safety Lock Lever |
Description
Straight-Line 6In Ext. Die Grinder 1 Hp, Horsepower 1 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Straight, Max. Speed 9,000 RPM, Air Inlet 3/8 in NPT, Includes 1/4 In. Collet Insert Mfr. No. 50013 and 6mm Mfr. No. 50016, Fits Optional 1/8 In. Mfr. No. 50065, 3/8 In. Mfr. No. 50014, 8mm Mfr. No. 50039, Safety Features Safety Lock Lever, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher Kit (2684-22HD)
- TAPMATIC Collet, Rubber Flex, 0.098 - 0.177 (21600)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-11/16" (84878)
- JACOBS 3/8" Professional Duty Keyed Chuck (JCM30246)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (46000)
- DYNABRADE Nitro Series Right Angle Die Grinder 05 HP (DYBDGR51)
- DYNABRADE Cone/Plug Cone Or Plug Grinder -Single Extension, 3/8 in NPT Female Air Inlet, 18,000 rpm, 1 HP (53531)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 13,500 rpm, 0.7 HP (54775)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.7 hp (54343)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, General, 25,000 RPM, 0.3 hp (52863)
- JET Angle Angle Grinder, 3/8 in NPT Female Air Inlet, 8,500 rpm, 1.3 HP (JAT-452)
- Dynabrade Air Grinders