Shop All Air Grinders
Dynabrade
Straight Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp
Mfr # 52715
Zoro # G6753153
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Heavy Duty
- Free Speed 12,000 RPM
- Grinder Type Type 1 Cone/Plug
- Handle Material Composite
Product Information
- Brand Dynabrade
- MFR # 52715
- Zoro # G6753153
- UPC # 616026527157
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 7 3/4 in |
Spindle Size | 3/8"-24 |
Wheel Dia. | 1 1/4 in |
Spindle Thread Size | 3/8"-24 |
Air Inlet Connection Size | 3/8 in |
For Wheel Dia. | 1 1/2 in |
Description
Plug Grinder, Duty Heavy Duty, Horsepower 1 hp, Grinder Orientation Straight, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 12,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Safety-Lock Lever, Grip Style Barrel Grip, Safety Stop Mechanisms Saftey Lever, Safety Features Safety Lock Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type None, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench, 9x12, 7.5-37ft/lb (4101-05)
- DEWALT 1/2" VSR Pistol Grip Hammerdrill Kit (DWD520K)
- MAYHEW Screwdriver Set, Slotted/Phillips, 3 Pc (37343)
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4716N)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (48201)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51706)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 100,000 RPM, 0.1 hp (51810)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (53781)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (46000)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (51305)
- INGERSOLL-RAND Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (M2L120RP1045)
- Dynabrade Air Grinders