Shop All Air Grinders
Dynabrade
Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp
Mfr # 51750
Zoro # G6730437
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/8"
- Duty General
- Free Speed 60,000 RPM
- Grinder Type Straight
Product Information
- Brand Dynabrade
- MFR # 51750
- Zoro # G6730437
- UPC # 616026517509
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 6 in |
Hose Length | 60 in |
Air Inlet Connection Size | 1/4 in |
Collet Size | 1/8 in |
Description
Pencil Grinder, Heavy Duty, Horsepower 0.1 hp, Collet Size 1/8 in, Exhaust Location Rear, Max. Speed 60,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Kit Contents (1) Bare Tool, Whip Hose I.D. 1/4 in, Head Type Standard Head, Safety Stop Mechanisms None, Lock-Off Switch No, Lock-On Switch No, Brake Type None, Anti-Kickback Clutch Type None, Safety Features Non-Slip Grip, Anti-Restart Technology No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Pulling Lubricant, 1 qt. Bottle, Blue (31-378)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK250 (D1222XXACR-B-250PK)
- DEWALT 22 lb. SDS MAX Demolition Hammer (D25892K)
- GREENLEE Knock Out Die (KD-4)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51700)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 35,000 RPM, 0.4 hp (48355)
- DYNABRADE Type 1 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (52373)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 9,000 RPM, 1.0 hp (52665)
- DYNABRADE Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (47802)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 11,000 RPM, 0.7 hp (50340)
- AIRCAT .6 HP 115 Deg ANGLE DIE GRINDER WITH SPINDLE LOCK (6295)
- Dynabrade Air Grinders