Shop All Air Grinders
Dynabrade
Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/8 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp
Mfr # 48345
Zoro # G6532854
product price: $403.75
/ea
Free Shipping & Returns
$403.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/8 in
- Duty Heavy Duty
- Grinder Type Straight
- Handle Material Composite
Product Information
- Brand Dynabrade
- MFR # 48345
- Zoro # G6532854
- UPC # 616026483453
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 6 in |
Air Inlet Connection Size | 1/4 in |
Collet Size | 1/8 in; 3mm |
Description
Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 1/8 in; 3mm, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 30,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/8 in Collet Insert Mfr. No. 01495, 3mm Collet Insert Mfr. No. 01496, Material Application Carbon Fiber, Composites, Fiberglass, Metal, Safety Stop Mechanisms Safety-Lock Throttle Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR CHUCKS PO3-8"A/A1-6 3 Jaw Forged Steel Body Scroll Chucks w/Rev Jaws (GA 1-115-0806)
- PORTER-CABLE Brush and RetaIner Assembly (874289)
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 5/32 in, CDHB, .5, Carbide (CDHB 1.20.60.5 UD52)
- WERA Insert Bit, 1/4", Phillips, PH2, Bits, SAE or Metric: Metric (05073956001)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 1/8" Collet, 35,000 rpm, 0.1 HP (51622)
- DYNABRADE WHEEL GRINDER 6" CONE OR PLUG EXTENSION (DB52721)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 15,000 RPM, 0.4 hp (52711)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (54363)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM (48335)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 13,500 rpm, 0.7 HP (54775)
- DYNABRADE 7 Degree Offset Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM (52290)
- Dynabrade Air Grinders