Shop All Air Grinders
Dynabrade
Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 4,500 RPM, 0.7 hp
Mfr # 52102
Zoro # G7034833
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Heavy Duty
- Grinder Type Straight
- Handle Material Composite
Product Information
- Brand Dynabrade
- MFR # 52102
- Zoro # G7034833
- UPC # 616026521025
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 6 1/2 in |
Collet Size | 1/4 in |
Air Inlet Connection Size | 1/4 in |
Description
Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 4,500 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039, Safety Stop Mechanisms Safety-Lock Throttle Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Circ Saw, M18 SAWZALL, 2PK M18 6.0 (2732-20, 2821-20, 48-11-1862)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013UM)
- M.A. FORD Twister Hi-Roc Drill, 10.10Mm (20039760)
- STANLEY Square, ABS, Yellow, 12 In, Graduations 8ths (STHT46011)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (52276)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (52257)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (52258)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 11,000 RPM, 0.7 hp (50340)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM (52206)
- DYNABRADE Straight Straight-Line Pencil Grinder .1 Hp, 1/4 in NPT Air Inlet, 3mm Collet, 60,000 rpm, 0.1 HP (51742)
- STM 14 Heavy Duty 90Deg Angle Die Grinder (174034)
- Dynabrade Air Grinders