Shop All Air Grinders
Dynabrade
Straight Air Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 18,000 RPM, 1.0 hp
Mfr # 52721
Zoro # G7016457
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Duty Heavy Duty
- Grinder Type Type 1 Cone/Plug
- Handle Material Composite
- HP 1.0 hp
Product Information
- Brand Dynabrade
- MFR # 52721
- Zoro # G7016457
- UPC # 616026527218
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 14 3/8 in |
Wheel Dia. | 1 1/4 in |
Spindle Size | 3/8"-24 |
Air Inlet Connection Size | 3/8 in |
Description
Air Grinder, Duty Heavy Duty, Horsepower 1 hp, Grinder Orientation In-line, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 18,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Safety-Lock Lever, Grip Style Barrel Grip, Safety Stop Mechanisms Saftey Lever, Safety Features Safety Lock Lever, Anti-Restart Technology Yes, Anti-Kickback Clutch Type None, Switch Location Top, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Heavy Duty Spring Hook (TL51602)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Impact Socket (SID23024)
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 12 Points (30810)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH6E06BE)
- DYNABRADE Straight Air Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 20,000 RPM, 1.0 hp (52722)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (52276)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.4 hp (46001)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 13,500 RPM, 1.3 hp (52630)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (53502)
- DYNABRADE Cone/Plug Cone Or Plug Grinder -Single Extension, 3/8 in NPT Female Air Inlet, 18,000 rpm, 1 HP (53531)
- INGERSOLL-RAND Type 27 Die Grinder, 3/8 in NPT Female Air Inlet, 6 mm, 1/4 in Collet, Heavy Duty, 12,000 RPM (M2A120RG4)
- Dynabrade Air Grinders