Shop All Quick Change Discs
Dynabrade
Sanding Star, 8" dia., 320G, AO, Abr-Mt
Mfr # 93251
Zoro # G3504757
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 8"
- Attaching System Arbor Mount
- Grit 320
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
Product Information
- Brand Dynabrade
- MFR # 93251
- Zoro # G3504757
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 8" |
Details
Item | Sanding Star |
Attaching System | Arbor Mount |
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Backing Material | Cloth |
Description
Sanding Star,8 In. dia.,320G,AO,Abr-Mt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS Deburring (22610)
- WEILER Hand Tube Wire Brush, 3/4", PK10 (93852)
- MASTERCUT TOOL M15903 3x8.9x3x38 12° Pointed Cone Diamond Cut (SM-41MMDM)
- SCOTCH-BRITE Sanding Belt, 2 in W, 72 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BL, Blue (7000036306)
- DYNABRADE SandingStar, 4"dia., 120G, AO, Abr-Mt (93393)
- DYNABRADE Psa 120Gr Vac Sanding Discs 25K, 8" (DYB91251)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 80G (93544)
- DYNABRADE Sanding Star, 8" dia., 180G, AO, Abr-Mt (93247)
- DYNABRADE Sanding Star, 8" dia., 120G, AO, Abr-Mt (93245)
- DYNABRADE Sanding Star, 4" dia., 220G, AO, Spindle-Mt (93171)
- NORTON ABRASIVES STRIP DISC 5"" XCRS 40G (07660768365)
- Dynabrade Quick Change Discs