Shop All Sanding Belts
Dynabrade
Sanding Belt, 3/4" W, 18" L, Non-Woven, Coarse
Mfr # 79528
Zoro # G3699573
product price: $10.72
/ea
$10.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Length 30"
- Grade Coarse
Product Information
- Brand Dynabrade
- MFR # 79528
- Zoro # G3699573
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 1-1/2" |
Length | 30" |
Details
Item | Belt,1-1/2"Wx30",L Coarse Prem |
Grade | Coarse |
Description
Belt,1-1/2 In.Wx30 In.,L Coarse Prem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136203)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 80 G, PK25 (7000119211)
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Dia 120SC with Collet (34347)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (07660749221)
- DYNABRADE Belt, 120G, Cer, 1/4"X18" (79187)
- DYNABRADE Belt, Medium, 1/4"X24" (90433)
- DYNABRADE Sanding Belt, 3-1/2" W, 15-1/2" L, Coarse (90463)
- DYNABRADE Belt, SuperFine, 3/4"X18" (90161)
- DYNABRADE Belt, 1/2" W x 12" L, 60 Grit, PK50 (79011)
- DYNABRADE Belt, 80G, 1/2"X12" (79012)
- ARC ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64010422)
- Dynabrade Sanding Belts