Shop All Sanding Belts
Dynabrade
Sanding Belt, 3" W, 10-11/16" L, Very Fine
Mfr # 89211
Zoro # G3512761
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 10-11/16"
- Grade Very Fine
Product Information
- Brand Dynabrade
- MFR # 89211
- Zoro # G3512761
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 10-11/16" |
Details
Item | Sanding Belt |
Grade | Very Fine |
Description
Belt,3 In.x10-11/16 In.,Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Flap T29, 6 X X 7/8, Z 40 (5215384572)
- NORTON ABRASIVES Sanding Sponge, Fine, 4-3/4x3-3/4x1/2 In (63642552868)
- WESTWARD Flap Disc, Coarse, 4-1/2" Disc Dia. (66261180365)
- X1 TOOLS 240 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0240-FSx100)
- DYNABRADE Belt, VeryFine, 1/2"X18" (90248)
- DYNABRADE Belt, Medium, 1/2"X18" (79517)
- DYNABRADE Belt, SuperFine, 3/4"X18" (90161)
- DYNABRADE Sanding Belt, 3-1/2" W, 15-1/2" L, Very Fine (90281)
- DYNABRADE Sanding Belt, 2" W, 72" L, Medium (78081)
- DYNABRADE Belt, 220G, 1/4"X18" (90225)
- DYNABRADE Belt, 60G, 3/4"X18" (82556)
- Dynabrade Sanding Belts