Shop All Sanding Belts
Dynabrade
Sanding Belt, 3" W, 10-11/16" L, Medium
Mfr # 90238
Zoro # G3520303
product price: $18.39
/ea
$18.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 10-11/16"
- Grade Medium
Product Information
- Brand Dynabrade
- MFR # 90238
- Zoro # G3520303
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3" |
Length | 10-11/16" |
Details
Item | Sanding Belt |
Grade | Medium |
Description
Belt,3"x10-11/16",Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finishing Flex Drum, 4.5x2x5/8-11" Coarse (07L422)
- NORTON ABRASIVES Sharpening Stone Kit, 4 Pieces (07660787943)
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gold, PK100 (8424035)
- VSM Abrasive Belt, 220 Grit, SC, 3 x 21", PK10, Coated, 3" W, 21" L, 220 Grit, Very Fine, Silicon Carbide (9052)
- DYNABRADE Belt, 80G, 1/2"X18" (79032)
- DYNABRADE Sanding Belt, 2" W, 48" L, Medium (81238)
- DYNABRADE SANDING BELT 1/2" X 18 COARSE (DB78019)
- DYNABRADE Belt, Coarse, 3-1/2" (89 mm) W x 15-1/2" (394 mm) L (89243)
- DYNABRADE Belt, 36G, 1/2"X12" (82525)
- DYNABRADE Belt, 60 G, 1/2"x18", 1/2" W, 18" L, 60 Grit (92148)
- 3M 13 x 3/8" 60 GRIT CUBITRON BELT 10PK (3M33439)
- Dynabrade Sanding Belts