Shop All Sanding Belts
Dynabrade
Sanding Belt, 2" W, 72" L, Medium
Mfr # 78081
Zoro # G3522482
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 72"
- Grade Medium
Product Information
- Brand Dynabrade
- MFR # 78081
- Zoro # G3522482
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 72" |
Details
Item | Sanding Belt |
Grade | Medium |
Description
Belt,2 In.x72 In.,Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M WetordrySponge Pad20,05526, 5-1/2x2, PK50 (05526)
- UNEEDA Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #1000 (M-127685)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47108)
- GATOR Sanding Sheet, 9 in L, 11 in W, 1500 Grit, Fine, Silicone Carbide Abrasive (4470)
- DYNABRADE Belt, 120G, 3-1/2"X15-1/2" (90355)
- DYNABRADE Belt, 80G, 1/2"X12" (79012)
- DYNABRADE Belt, 120G, 1/2"X12" (82529)
- DYNABRADE Belt, Assortment, PK, 1/2" (79202)
- DYNABRADE Belt, 80G, 3/4"X20-1/2" (90334)
- DYNABRADE Belt, Medium, 1-1/2"X30" (79592)
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, SC-BF (7010366401)
- Dynabrade Sanding Belts