Shop All Sanding Belts
Dynabrade
Sanding Belt, 2" W, 48" L, Medium
Mfr # 81238
Zoro # G3522780
$27.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 48"
- Grade Medium
Product Information
- Brand Dynabrade
- MFR # 81238
- Zoro # G3522780
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 2" |
Length | 48" |
Details
Item | Sanding Belt |
Grade | Medium |
Description
Belt,2 In.x48 In.,Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD A36 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31224)
- ECONOLINE 16 In. Trap Door Spring (11601)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 80G, PK100 (66261162313)
- DYNABRADE Disc Pad, 51 mm dia. (50109)
- DYNABRADE Belt, 80G, 1/2"X24" (91438)
- DYNABRADE Belt, 80G, 1/4"X18" (90224)
- DYNABRADE Belt, 1/2"WX12", L120GA/Z (79013)
- DYNABRADE Sanding Belt, 2" W, 72" L, Very Fine (78082)
- DYNABRADE Belt, 60G, 3/8"X24" (79212)
- DYNABRADE Belt, 1/2" W x 12" L, 60 Grit, PK50 (79011)
- DYNABRADE Belt, 40G, 3/4"X18" (79034)
- Dynabrade Sanding Belts