Shop All Air Cut-Off Tools
Dynabrade
Rt Angle Vac Cut Off Tool, 15k rpm, 39 cfm
Mfr # 52573
Zoro # G6525373
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 15,000 rpm
- Wheel Dia. 4"
- CFM @ Full Load 39.0
- HP 1.0
- Spindle Dia. 3/8
Product Information
- Brand Dynabrade
- MFR # 52573
- Zoro # G6525373
- UPC # 616026525733
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Wheel Dia. | 4" |
Spindle Dia. | 3/8 |
Overall Length | 9-3/8" |
Details
Item | Right Angle Vacuum Air Cut Off Tool |
Free Speed | 15,000 rpm |
CFM @ Full Load | 39.0 |
HP | 1.0 |
Required Pressure | 90 PSI |
Handle Material | Composite |
Exhaust | Rear |
Air Inlet | 3/8" NPT |
Speed Control | Lever |
Min. Hose | 3/8" |
Average CFM @ 15 Second Run Time | 9.75 |
Includes | Adjustable Wheel Guard with 1" Diameter Vacuum Port |
Variable Speed | No |
Lever Type | Safety Lock |
Description
52573-4" (102 mm) Dia. Straight-Line Cut-Off Wheel Tool1 hp, 15,000 RPM, Rear Exhaust, 3/8"-24 Spindle ThreadCut-Off Wheel Tool, for efficient cutting of sheet metal, frame rails, clamps, bolts, etc..Cut-Off Wheel Tool, for efficient cutting of sheet metal, frame rails, clamps, bolts, etc...Model accepts 4" (102 mm) diameter Type 41 reinforced Cut-Off Wheels, with 3/8" (9.5 mm) center hole.Cut-Off Wheel Tool, for efficient cutting of sheet metal, frame rails, clamps, bolts, etc....Safety-lock lever is included..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 9/16 X 1" Depth of Cut High Speed Steel Annular Cutter (5020-0562)
- MILWAUKEE TOOL 10-24 x 1-1/4" Socket Cap Head Bolt (06-75-2115)
- 3M Filter Bag Adapter, 1 in. dia. (20453)
- STARRETT 2-5/8" (67mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0258)
- DYNABRADE Nitro Series ECU4 4 Diameter Extension Right Angle CutOff Wheel Tool (DYBECU4)
- DYNABRADE Straight-Line Cut-Off Wheel Tool 3In Dia (52434)
- DYNABRADE Air Cut Off Tool, Gen Duty, 18k rpm, 41 cfm (52537)
- DYNABRADE 7" Rebel Series Diamond Cutoff Grinder (53291)
- DYNABRADE Vacuum Cut-Off Wheel Tool 5In (52438)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54736)
- EXAIR Super Ion Air Knife, GEN4, 24" (112024)
- Dynabrade Air Cut-Off Tools