Shop All Pneumatic Modular FRL Accessories
Dynabrade
Rt Angle Vac Cut Off Tool, 12k rpm, 21 cfm
Mfr # 52538
Zoro # G6758717
product price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Control Safety Lock Lever
- Required Pressure 90 PSI
- Variable Speed No
- Overall Length 8 5/8 in
- Free Speed 12,000 RPM
Product Information
- Brand Dynabrade
- MFR # 52538
- Zoro # G6758717
- UPC # 616026525382
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Length | 8 5/8 in |
Spindle Dia. | 3/8 |
Wheel Dia. | 3 in |
Air Inlet Connection Size | 3/8 in |
Arbor Hole Size | 3/8 in |
Min. Hose Size | 3/8 in |
Wheel Diameter | 3 in |
Spindle Diameter | 3/8 in |
Description
Cut-Off Tool, Wheel Diameter 3 in, Duty Rating Heavy Duty, Horsepower 0.4 hp, Max. Speed 12,000 RPM, Air Inlet 3/8 in NPT Male, Air Inlet Connection Size 3/8 in, Air Inlet Gender Male, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Right Angle, Reach Standard Reach, Kit Contents (1) Bare Tool, Speed Control Safety Lock Lever, Lever Type Safety Lock, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in, Power Source Air Powered, Air Pressure 90 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, Stepless, 28.6mm, 100 Bag (16700035)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,485 Nameplate RPM (31LH62)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS3211FG-02-06S)
- MILTON J.I.C 1/2"x20 Slip Sleeve Constant Bleed (C1014)
- SMC Spacer With Bracket (Y300T-D)
- ARROW PNEUMATICS Arrow Tri-Star Coalescing Filter F554W, Zinc Bowl, 1/2" NPT, 250 PSI (F554W)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400191)
- COILHOSE PNEUMATICS Compressor Oil 32 oz. (CO ACL032-P12)
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400189)
- WILKERSON Nut, Panel Mount, Metal (P01531)
- SPEEDAIRE Coalescing Filter, 1/2 In. NPT, 250 psi (4ZL35)
- Dynabrade Pneumatic System Components