Shop All Air Cut-Off Tools
Dynabrade
Right Angle Type 1 Cut-Off Tool 4In Dia.
Mfr # 54744
Zoro # G1152210
product price: $942.65
/ea
Free Shipping & Returns
$942.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Overall Length 8 1/8 in
- Features Adjustable Wheel Guard Provides Maximum Operator Protection
- Wheel Diameter 4 in
- Exhaust Location Rear
Product Information
- Brand Dynabrade
- MFR # 54744
- Zoro # G1152210
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Overall Length | 8 1/8 in |
Wheel Diameter | 4 in |
Arbor Hole Size | 3/8 in |
Spindle Diameter | 3/8 in |
Min. Hose Size | 3/8 in |
Details
Item | Right Angle Type 1 Cut-Off Tool 4In Dia. |
Air Inlet | 1/4 in NPT |
Features | Adjustable Wheel Guard Provides Maximum Operator Protection |
Exhaust Location | Rear |
Power Source | Air Powered |
Horsepower | 0.7 hp |
Tool Weight | 4 lb |
Max. Speed | 13,500 RPM |
Description
Right Angle Type 1 Cut-Off Tool 4In Dia., Wheel Diameter 4 in, Horsepower 0.7 hp, Max. Speed 13,500 RPM, Air Inlet 1/4 in NPT, Exhaust Location Rear, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" x 6" Cold Chisel (82264)
- BLACK & DECKER Belt (153555-00)
- MAKITA Die, JN3201 (792292-2)
- XCELITE Screwdriver, Green, 3/32"x3 1/2" (P3321N)
- DYNABRADE Air Router, In-Line, 0.7HP (51330)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 28 cfm (52420)
- DYNABRADE 7" Rebel Series Diamond Cutoff Grinder (53291)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54746)
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54736)
- DYNABRADE Nitro Series ECU4 4 Diameter Extension Right Angle CutOff Wheel Tool (DYBECU4)
- POWERMATE VX Utility Air Cut-Off Tool, 3in. (024-0089CT)
- Dynabrade Air Cut-Off Tools