Shop All Air Cut-Off Tools
Dynabrade
Right Angle Type 1 Cut-Off Tool 3In Dia.
Mfr # 54730
Zoro # G0606956
product price: $823.99
/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT
- Overall Length 8 in
- Includes Side Handle
- Features Adjustable Wheel Guard Provides Maximum Operator Protection
- Power Source Air Powered
Product Information
- Brand Dynabrade
- MFR # 54730
- Zoro # G0606956
- Country of Origin United States
- Category Air Cut-Off Tools
Dimensions
Overall Length | 8 in |
Arbor Hole Size | 3/8 in |
Wheel Diameter | 3 in |
Spindle Diameter | 3/8 in |
Min. Hose Size | 3/8 in |
Details
Item | Right Angle Type 1 Cut-Off Tool 3In Dia. |
Air Inlet | 1/4 in NPT |
Includes | Side Handle |
Features | Adjustable Wheel Guard Provides Maximum Operator Protection |
Power Source | Air Powered |
Max. Speed | 18,000 RPM |
Tool Weight | 3 lb |
Exhaust Location | Rear |
Horsepower | 0.7 hp |
Description
Right Angle Type 1 Cut-Off Tool 3In Dia., Wheel Diameter 3 in, Horsepower 0.7 hp, Max. Speed 18,000 RPM, Air Inlet 1/4 in NPT, Exhaust Location Rear, Includes Side Handle, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Professional Magnetic Aluminum Extru, 72 (SLPML72)
- GRAY TOOLS 20" Rolling Head Pry Bar, 1/2" Round Shank, Nickel Plate Finish (73620)
- WESTWARD Bag/Tote, Tool Bag, General Purpose, 15 Pockets, Black, Polyester, 20 Pockets (53JW36)
- MILWAUKEE TOOL M12 Battery Rack (ML48-22-8338)
- DYNABRADE Vacuum Cut-Off Wheel Tool 5In (52438)
- DYNABRADE 4-1/2" (114 mm) Dia. Right Angle Type 41 Cutoff Wheel Tool (52584)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 28 cfm (52420)
- DYNABRADE Right Angle Type 1 Cut-Off Tool 4In Dia. (54734)
- DYNABRADE Nitro Ext 4" COW Tool (ECU4)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 36 cfm (52431)
- ST LOUIS PNEUMATIC Cutoff Grinder, 4" (SLP-82032)
- Dynabrade Air Cut-Off Tools