Shop All Air Grinders
Dynabrade
Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP
Mfr # 48315
Zoro # G1154977
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4" and 6mm
- Grinder Type Right Angle
- Handle Material Ergonomic
- HP 0.4 HP
Product Information
- Brand Dynabrade
- MFR # 48315
- Zoro # G1154977
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 6 1/2 in |
Collet Size | 1/4 in; 6mm |
Description
Right Angle Die Grinder .4 Hp, Horsepower 0.4 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Right Angle, Max. Speed 12,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. and 6mm Collet Inserts, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/8 In (SHD-38)
- MILWAUKEE TOOL 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (48-22-7108)
- EXCEL BLADES Soft Grip Hook Weeder Replacement Tip, Vinyl Weeding Hook, 2pc 12pk (30623)
- BON TOOL Bon 22-239 Mag Float, Formed Wall Wood Handle 7.5" (22-239)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (51306)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 3,200 RPM, 0.4 hp (49420)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 9,000 RPM, 1.0 hp (52665)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (51302)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp (51307)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (52202)
- DYNABRADE WHEEL GRINDER 6" CONE OR PLUG EXTENSION (DB52721)
- Dynabrade Air Grinders