Shop All Air Sanders, Buffers & Polishers
Dynabrade
Right Angle Disc Sander 4In-102Mm Dia.
Mfr # 54406
Zoro # G1151431
product price: $830.45
/ea
Free Shipping & Returns
$830.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.7 HP
- Pad Size 4"
- Free Speed 12,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 9"
Product Information
- Brand Dynabrade
- MFR # 54406
- Zoro # G1151431
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 4" |
Overall Length | 9" |
Min Hose Size | 3/8" |
Details
Item | Right Angle Disc Sander |
HP | 0.7 HP |
Free Speed | 12,000 rpm |
Air Inlet | 1/4" NPT |
Includes | Hard Density Locking Type Backup Pad 4" Diameter |
Description
Right Angle Disc Sander 4In-102Mm Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Block Level, 1-55/64" W, 8" L, Cast Steel (4901-8)
- STANLEY Stanley® 22-314, 5 Piece File Set (22-314)
- BRECO Thumb Lever Air Gun, 1/2" Extension (BG25)
- MILWAUKEE TOOL 7/16 in. SAE Combination Wrench (45-96-9414)
- DYNABRADE Right Angle Disc Sander 3In (50570)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56880)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58503)
- DYNABRADE Finishing Tool, 1HP, 3400RPM (13505)
- DYNABRADE ELECTRIC ROTARY BUFFER (DBRB3)
- DYNABRADE Vacuum Disc Pad, 127mm dia. (50631)
- DYNABRADE Dynabug Ii Orbital Sander (58506)
- Dynabrade Air Sanders, Buffers & Polishers