Shop All Air Sanders, Buffers & Polishers
Dynabrade
Right Angle Disc Sander 2In-51Mm Dia.
Mfr # 48541
Zoro # G0604320
product price: $665.55
/ea
Free Shipping & Returns
$665.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4 HP
- Pad Size 2"
- Free Speed 15,000 rpm
- Air Inlet 1/4" NPT
- Overall Length 8.2"
Product Information
- Brand Dynabrade
- MFR # 48541
- Zoro # G0604320
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 2" |
Overall Length | 8.2" |
Min Hose Size | 1/4" |
Details
Item | Right Angle Disc Sander |
HP | 0.4 HP |
Free Speed | 15,000 rpm |
Air Inlet | 1/4" NPT |
Housing Material | Composite |
Includes | Mfr. No. 51344 Locking Type Pad 2" Diameter |
Description
Right Angle Disc Sander 2In-51Mm Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt., 1 1/8" (14580)
- GENERAL WIRE Large Corkscrew Retrieving Tool, (RTR-2)
- DEWALT Battery Adapter for Li-Ion 20V (DCA2203C)
- DRILL AMERICA W HSS Polished Jobber Length Drill Bit (D/APW)
- DYNABRADE Dyninger Finishing Tool (52060)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 5 In. (58400)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62)
- DYNABRADE Air Finishing Tool, 3200 rpm, 11-1/2 In. L (13102)
- DYNABRADE Dynabug Ii Orbital Sander 3In X 4-1/4In (58501)
- ASTRO PNEUMATIC Mini Air Polishing Kit, 3" (3055)
- Dynabrade Air Sanders, Buffers & Polishers